Beli power supply komputer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Asustor Power Supply
    Mulai

    Rp2.699.900

    Asustor Power Supply
    Deskripsi:
    AS-250W, 250W Flex Power Supply
    atribut:
    • Applied Model: AS-204RS / AS-604T / AS-606T / AS-608T / AS7004T / AS5008T / AS5010T / AS5108T / AS5110T / AS6204RS / AS6208T / AS6210T / AS6508T / AS6510T / AS6504RS / AS6706T
    • Dimensions (mm): 150x81.5x40.5
    • Part Number: 92P02-W2501
  2. TDK-Lambda Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

  3. Silverstone Pc Power Supply
    Mulai

    Rp2.199.900

    Silverstone Pc Power Supply
    Deskripsi:
    Supports standard TFX form factor Continuous output 300W at 40 ⁰C operating temperature High efficiency with 80PLUS Bronze specifications Minimum 18dBA low operating noise 80mm fan Single PCI-E 6-pin connector compatible Active PFC
    atribut:
    • Color: Black
    • Standard: TFX
    • Mass (kg): 1
    • Input Voltage (V): 90 to 264
    • Connector: 1x24/20-pin motherboard connector (350mm) 1x8/4EPS/ATx12V connector (450mm) 1x6-pin PCIE connector (350mm) 4xSATA connector ("350mm/150mm"x2) 2x4-pin Peripheral connector (350mm/150mm) 1x4-pin floppy connector (350mm/150mm/150mm)
    • Cooling System: Quiet 80mm fan
    • Dimensions, Width WxHeight HxDepth D (mm): 85x, 65x, 175
    • Efficiency: 82-85%, [Load] 20-100%
    • Form Factor: TFX
    • Input Frequency (Hz): 47 to 63
    • MTBF (hour): 100000
    • Noise Level (dBa): (Minimum) 18
    • Operating Temperature Range (°C): 0 to 40
    • Output Power (W): 95 to 300
    • Power Density (W/L): 310
    • Protective Function: Overpower protection Overvoltage protection Short circuit protection
    • Various certifications: 80PLUS, Bronze
  4. EATON UPS 5L Series
    Mulai

    Rp1.199.900

    EATON UPS 5L Series
    atribut:
    • Voltage (V): 230
  5. EATON UPS 5E Series
    Mulai

    Rp2.299.900

    EATON UPS 5E Series
    atribut:
    • Voltage (V): 230
    • Temperature Range (°C): 0 to 40
  6. ADVANCE DIGITALS Power Supply
    Mulai

    Rp159.900

    ADVANCE DIGITALS Power Supply
    Deskripsi:
    Power suplay untuk kebutuhan komputer anda
  7. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  8. Synology Power Supply
    Mulai

    Rp1.199.900

  9. APC Back-UPS 230V
    Mulai

    Rp1.299.900

    APC Back-UPS 230V
    Deskripsi:
    Cable retainer brackets attach to the rear of valueline vertical cable managers and provide a simple, quick to install solution for cable routing and containment ... Includes: Installation guide
  10. PROLiNK Super Fast Charging Line Interactive UPS SFCU Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp989.900

    PROLiNK Super Fast Charging Line Interactive UPS SFCU Series
    Deskripsi:
    Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
  11. Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 12
  12. Armaggeddon PSU Voltron Bronze
    Mulai

    Rp609.900

    Armaggeddon PSU Voltron Bronze
    Deskripsi:
    BUILT IN 120MM SILENT FANHDD 4 PIN x 2SATA x 420+4 PIN MOTHERBOARD x 1PCI-E 6+2 PIN4+4 PIN CPU + 12V X 1
    atribut:
    • AC Input: 170-240VAC, 3A, 50/60Hz
    • Pure Power Rated (W): 350
    • Standard Power Rated (W): 362
  13. Thermaltake Litepower RGB
    Mulai

    Rp839.900

    Thermaltake Litepower RGB
    Deskripsi:
    Litepower RGB 450W (230V) PS-LTP-0450NHSANx-1Non-modular PSU with RGB hydraulic bearing fan.Litepower RGB 450W (230V)Available in 450W - 650W models, the Litepower RGB series features black coated finish for a stylish statement and 10 RGB LEDs to give illumination options of 7 colors and an RGB cycle. Its hydraulic bearing fan helps ensure excellent airlow and silent operation. The included EPS/ATX 12V 4+4pin CPU cables are sufficient for compatibility with full tower chassis and better cable routing. With a 2-year warranty, the Litepower RGB series satisfies the users, who are looking for a power supply with excellent performance and aesthetics.10 RGB LEDs PreinstalledThe 10 RGB LEDs come preinstalled on the 120mm fan. Capable of displaying 7 colors(Red, Green, Blue, Yellow, Purple, Light Blue, and White), 3 illumination modes including Pulse, Full-lighted and RGB Cycle, and an LED Off mode.* All images are for reference only; actual specification and lighting effects are based on the real product.One Button to Your Desired ColorAdding personal appeal to your build has never been so easy by just pressing one RGB lighting button! There is also a built-in memory function to save the color applied and insure the same color selection every time you boot your PC.Ultra Quite 120mm Hydraulic Bearing FanFeaturing an 120mm Hydraulic Bearing Fan with intelligent RPM control to help guarantee superior cooling performance and silent operation.Active PFCAvoids harmonic distortion while saves more energy and gives more stability to meet higher environment standards.Sufficient EPS/ATX 12V 4+4pin CPU Cables for Enhanced CompatibilityThe cables are designed to elevate the look of your build while power the system at an advantageous voltage, make cable management easier, reduce clutter and increase airflow inside the chassis. The EPS/ATX 12V 4+4pin CPU cables are sufficient for compatibility with full tower cases.High Amperage Single +12V RailPowerful single +12V rail helps ensure a stable and reliable supply to other PC components.Intel C6/C7 States ReadyThe Litepower RGB series has been optimized to work with all generations of Intel’s processors to achieve maximum energy saving.
    atribut:
    • Color: Black
    • Type: ATX 12V 2.3
    • RGB Fan: Yes
    • Cooling System: 120mm Fan: 2000±10% RPM
    • Dimension (HxWxD) (mm): 150x86x140
    • Hold Up Time (msec): >16
    • Input Frequency Range (Hz): 50-60
    • Input Voltage (V): 230
    • Operating Humidity (%): 20 to 85,non-condensing
    • Operating Temperature (°C): +5 to +35
    • PFC (Power Factor Correction): Active PFC
    • Power Good Signal (msec): 100-500
    • Storage Humidity (%): 10 to 95, non-condensing
    • Storage Temperature (°C): -40 to +55
  14. DV Power Supply AC to DC Single Output
    Mulai

    Rp199.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
Daftar Harga power supply komputer Terbaru October 2026
X-TREME Power SupplyRp239.900
Asustor Power SupplyRp2.699.900
TDK-Lambda Power SupplyRp399.900
Silverstone Pc Power SupplyRp2.199.900
Fort Saklar Pelampung Kontrol Tangki Air (Radar Float Switch)Rp85.900
EATON UPS 5L SeriesRp1.199.900
EATON UPS 5E SeriesRp2.299.900
ADVANCE DIGITALS Power SupplyRp159.900
ICA UPS & Stabilizer/Power Type FRC SeriesRp3.099.900
Fort Power Supply Output Tunggal 24V DC (Catu Daya)Rp209.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait